Skip Content
LOCKING SPRING SNAP,CAP 1600 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LOCKING SPRING SNAP,CAP 1600 LB

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GGR9
  • Mfr. Model # 4GGR9
  • UNSPSC # 46171515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Item Locking Spring Snap
  • Material Aluminum
  • Type Load Rated
  • Max. Load Capacity 1,600 lbs.
  • Eye Inside Dia. 11/16"
  • Overall Length 4-3/4"
  • Application Restrictions Not for Lifting
  • Snap Opening 7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list