Skip Content
LOCKING SPRING SNAP,CAP 1200 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKING SPRING SNAP,CAP 1200 LB

LUCKY LINE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GGT6
  • Mfr. Model # 4GGT6
  • UNSPSC # 46171515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Type Load Rated
  • Item Locking Spring Snap
  • Overall Length 4"
  • Eye Inside Dia. 1"
  • Material Aluminum
  • Stock Thickness 7/16"
  • Max. Load Capacity 1,200 lbs.
  • Application Restrictions Not for Lifting
  • Snap Opening 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list