Skip Content
LOCKING SPRING SNAP,CAP 1200 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LOCKING SPRING SNAP,CAP 1200 LB

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GGT5
  • Mfr. Model # 4GGT5
  • UNSPSC # 46171515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Technical Specs

  • Item Locking Spring Snap
  • Finish Zinc Plated
  • Material Steel
  • Type Load Rated
  • Max. Load Capacity 1,200 lbs.
  • Overall Length 4"
  • Eye Inside Dia. 1"
  • Stock Thickness 7/16"
  • Application Restrictions Not for Lifting
  • Snap Opening 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list