Skip Content
LOCKING SPRING SNAP,CAP 1000 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LOCKING SPRING SNAP,CAP 1000 LB

LUCKY LINE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GGT3
  • Mfr. Model # 4GGT3
  • UNSPSC # 46171515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Finish Zinc Plated
  • Material Steel
  • Type Load Rated
  • Overall Length 3-5/8"
  • Item Locking Spring Snap
  • Stock Thickness 4/9"
  • Application Restrictions Not for Lifting
  • Eye Inside Dia. 11/16"
  • Max. Load Capacity 1,000 lbs.
  • Snap Opening 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list