LOCKING SGL RCPT NEMA L8-30R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKING SGL RCPT NEMA L8-30R

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL2640
  • Mfr. Model # HBL2640
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Colour Black
  • HP 5
  • Item Single Receptacle
  • Number of Wires 3
  • Number of Poles 2
  • Phase 1
  • NEMA Configuration L8-30R
  • Voltage 480
  • Amps 30
  • Material Impact Modified PBT
  • Grade Industrial
  • Mounting Type Flush Mount
  • Special Features Corrosion Resistant
  • NEMA Rating 4X, 12
  • Standards UL/CSA
  • IP Rating 20
  • Wiring Style Standard
  • Shrouded / Non-Shrouded Non-Shrouded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list