Skip Content
LOCKING RECEPTACLE,SINGLE,15 A,L7-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LOCKING RECEPTACLE,SINGLE,15 A,L7-1

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1PKL9
  • Mfr. Model # 1PKL9
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Colour Black
  • HP 2
  • Item Single Receptacle
  • Number of Poles 2
  • Number of Wires 3
  • Phase Single
  • Standards -
  • Voltage 277
  • Boot Code -
  • Amps 15
  • NEMA Configuration L7-15R
  • Material Nylon
  • Grade Industrial
  • NEMA Rating 6
  • Mounting Type Flush Mount
  • Special Features Corrosion Resistant
  • IP Rating 67
  • Shrouded / Non-Shrouded Non-Shrouded
  • Wiring Style Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list