Skip Content
LOCKING RECEPTACLE,L8-20R,2P,3W,1PH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LOCKING RECEPTACLE,L8-20R,2P,3W,1PH

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5HYP6
  • Mfr. Model # 5HYP6
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Single Receptacle
  • HP 3
  • Number of Poles 2
  • Number of Wires 3
  • Colour Black
  • NEMA Configuration L8-20R
  • Phase Single
  • NEMA Rating WD-6
  • Voltage 480
  • Boot Code -
  • Standards UL,CSA,NOM
  • Amps 20
  • Material Nylon
  • Grade Industrial
  • Mounting Type Flush Mount
  • Special Features With Isolated Ground
  • IP Rating 67
  • Shrouded / Non-Shrouded Non-Shrouded
  • Wiring Style Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list