Skip Content
LOCKING RECEPTACLE,L7-20R,2P,3W,1PH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LOCKING RECEPTACLE,L7-20R,2P,3W,1PH

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5HYP3
  • Mfr. Model # 5HYP3
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour Black
  • Number of Poles 2
  • Item Single Receptacle
  • HP 2
  • Number of Wires 3
  • Phase Single
  • NEMA Configuration L7-20R
  • Voltage 277
  • NEMA Rating WD-6
  • Amps 20
  • Standards UL,CSA,NOM
  • Boot Code -
  • Material Nylon
  • Mounting Type Flush Mount
  • Grade Industrial
  • Special Features With Cover
  • IP Rating 67
  • Wiring Style Standard
  • Shrouded / Non-Shrouded Non-Shrouded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list