Skip Content
LOCKING RECEPTACLE,L23-20R,4P,5W,3P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LOCKING RECEPTACLE,L23-20R,4P,5W,3P

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5HYR5
  • Mfr. Model # 5HYR5
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Single Receptacle
  • HP 2
  • Number of Wires 5
  • Colour Black
  • NEMA Configuration L23-20R
  • Phase Three
  • Number of Poles 4
  • NEMA Rating WD-6
  • Standards UL,CSA,NOM
  • Voltage 347/600
  • Boot Code -
  • Amps 20
  • Material Nylon
  • Grade Industrial
  • Mounting Type Flush Mount
  • Special Features With Isolated Ground
  • Shrouded / Non-Shrouded Non-Shrouded
  • Wiring Style Standard
  • IP Rating 67

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list