Skip Content
LOCKING RECEPTACLE,L21-30R,4P,5W,3P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LOCKING RECEPTACLE,L21-30R,4P,5W,3P

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5HYT1
  • Mfr. Model # 5HYT1
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Black
  • HP 3
  • Number of Wires 5
  • Item Single Receptacle
  • Number of Poles 4
  • Phase Three
  • NEMA Configuration L21-30R
  • NEMA Rating WD-6
  • Voltage 120/208
  • Standards UL,CSA,NOM
  • Boot Code -
  • Amps 30
  • Material Thermoplastic Elastomer
  • Grade Industrial
  • Mounting Type Flush Mount
  • Special Features With Cover
  • Wiring Style Standard
  • Shrouded / Non-Shrouded Non-Shrouded
  • IP Rating 67

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list