LOCKING RECEPTACLE,L16-20R,3P,4W,3P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LOCKING RECEPTACLE,L16-20R,3P,4W,3P

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5HYP9
  • Mfr. Model # 5HYP9
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Colour Black
  • Item Single Receptacle
  • HP 5
  • Number of Poles 3
  • Number of Wires 4
  • Phase Three
  • NEMA Configuration L16-20R
  • NEMA Rating WD-6
  • Voltage 480
  • Standards UL,CSA,NOM
  • Boot Code -
  • Amps 20
  • Material Nylon
  • Grade Industrial
  • Mounting Type Flush Mount
  • IP Rating 67
  • Wiring Style Standard
  • Shrouded / Non-Shrouded Non-Shrouded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list