Skip Content
LOCKING REC 20A 250V 10A 600V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKING REC 20A 250V 10A 600V

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL3520
  • Mfr. Model # HBL3520
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Black
  • Number of Poles 4
  • Item Single Receptacle
  • Number of Wires 5
  • Voltage 250VDC/600VAC
  • NEMA Configuration Non-NEMA
  • Standards UL, CSA
  • Amps 10/20
  • Material Impact Modified PBT
  • Grade Industrial
  • Phase 3
  • Mounting Type Flush Mount
  • Special Features Corrosion Resistant
  • NEMA Rating 4X, 12
  • IP Rating 20
  • Wiring Style Standard
  • Shrouded / Non-Shrouded Non-Shrouded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list