LOCKING POCKET KNIFE,FINE,3 IN,BLAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKING POCKET KNIFE,FINE,3 IN,BLAC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1YJE5
  • Mfr. Model # 1YJE5
  • UNSPSC # 27111504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Includes -
  • Features -
  • Item Folding Pocket Knife
  • Number of Blades 3
  • Blade Edge Fine
  • Type -
  • Blade Type Clip Point
  • Handle Colour Black
  • Sheath No
  • Blade Material Stainless Steel
  • Handle Material Brass Handle With Wood Covered Grip
  • Locking Blade Liner Lock
  • Belt Clip No
  • One-Hand Operation Yes
  • Meets/Exceeds -
  • Closed Length 3-1/4"
  • Length Open 5-3/4"
  • Blade Length 3-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list