Skip Content
LOCKING PLUG,MECHANICAL,4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKING PLUG,MECHANICAL,4 IN

CHERNE INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3NVT9
  • Mfr. Model # 3NVT9
  • UNSPSC # 20122006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Item Locking Plug
  • Nominal Size 4"
  • Type Mechanical
  • Max. Back Pressure 15 ft. of Head
  • For Use In Seal Monitor Wells
  • Min. Dia. 3.80"
  • Max. Diameter 4.38"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list