Skip Content
LOCKING PLUG,L5-30P,30A,125V,2 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LOCKING PLUG,L5-30P,30A,125V,2 HP

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE29TK33
  • Mfr. Model # 29TK33
  • UNSPSC # 39121403
  • CATALOGUE PAGE # 1358
  • Shipping Weight 0.31 lbs

Technical Specs

  • HP 2
  • Item Locking Plug
  • Number of Wires 3
  • Number of Poles 2
  • Phase 1
  • Standards UL, cUL
  • Material Polybutylene Terephthalate Resin
  • Cord Size 0.375" - 1.156"
  • Special Features Corrosion Resistant
  • Wiring Style Standard
  • IP Rating 20
  • Shrouded / Non-Shrouded Non-Shrouded
  • Corrosion Resistant Yes
  • Antimicrobial No
  • Grade - Plugs and Receptacles Industrial
  • Amps - Plugs and Receptacles 30
  • Voltage - Plugs and Receptacles 125 VAC
  • NEMA Plug Configuration - Plugs and Receptacles L5-30P
  • Item - Plugs and Receptacles Locking Plug
  • Color - Plugs and Receptacles Black/Gray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list