LOCKING PLUG,L5-20P,20A,125V,1 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LOCKING PLUG,L5-20P,20A,125V,1 HP

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE29TK24
  • Mfr. Model # 29TK24
  • UNSPSC # 39121403
  • CATALOGUE PAGE # 1358
  • Shipping Weight 0.29 lbs

Technical Specs

  • HP 1
  • Item Locking Plug
  • Number of Wires 3
  • Number of Poles 2
  • Phase 1
  • Standards UL, cUL
  • Material Polybutylene Terephthalate Resin
  • Special Features Corrosion Resistant
  • Cord Size 0.375" - 1.156"
  • Wiring Style Standard
  • Antimicrobial No
  • IP Rating 20
  • Shrouded / Non-Shrouded Non-Shrouded
  • Amps - Plugs and Receptacles 20
  • Corrosion Resistant Yes
  • Voltage - Plugs and Receptacles 125 VAC
  • Color - Plugs and Receptacles Black/Gray
  • Grade - Plugs and Receptacles Industrial
  • NEMA Plug Configuration - Plugs and Receptacles L5-20P
  • Item - Plugs and Receptacles Locking Plug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list