Skip Content
LOCKING PLUG,3P,4W,50A,250V DC/600V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LOCKING PLUG,3P,4W,50A,250V DC/600V

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DLP0
  • Mfr. Model # 5DLP0
  • UNSPSC # 39121402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.16 lbs

Technical Specs

  • Number of Poles 3
  • Item Plug
  • Number of Wires 4
  • Phase 1
  • Cord Size 0.68 - 1.125"
  • Standards UL,CSA, NOM
  • Material Nylon
  • Special Features Corrosion Resistant
  • Antimicrobial No
  • IP Rating Not Rated
  • Wiring Style Standard
  • Shrouded / Non-Shrouded Shrouded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list