LOCKING PLIERS WELDERS GRIP 9IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

LOCKING PLIERS WELDERS GRIP 9IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWLWW9
  • Mfr. Model # LWW9
  • UNSPSC # 27112115
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Product Details

V-shaped welders clamp locking pliers. Length 9 inches.

Technical Specs

  • Item Locking Pliers, Welder's Grip
  • Length 9"
  • Jaw Type V-Shaped
  • Overall Clamp Length 9"
  • Locking Clamp Product Grouping Locking Welding Clamps
  • Nominal Clamp Size 9"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list