Skip Content
LOCKING PLIERS WELDERS GRIP 11IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LOCKING PLIERS WELDERS GRIP 11IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWLWW11
  • Mfr. Model # LWW11
  • UNSPSC # 27112115
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.95 lbs

Product Details

V-shaped welders clamp locking pliers. Length 11 inches.

Technical Specs

  • Item Locking Pliers, Welder's Grip
  • Length 11"
  • Jaw Type V-Shaped
  • Locking Clamp Product Grouping Locking Welding Clamps
  • Overall Clamp Length 11"
  • Nominal Clamp Size 11"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list