Skip Content
LOCKING PLIERS-UNIVERSAL JAWS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LOCKING PLIERS-UNIVERSAL JAWS

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX4114-250
  • Mfr. Model # 4114-250
  • UNSPSC # 27112115
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.228 lbs

Technical Specs

  • Finish Nickel Plated
  • Item Locking Pliers
  • Length 10"
  • Wire Cutter No
  • Material Chrome Vanadium Steel
  • Standards ATSM
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list