Skip Content
LOCKING PLIERS-ROUND JAWS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LOCKING PLIERS-ROUND JAWS

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX4104-250
  • Mfr. Model # 4104-250
  • UNSPSC # 27112115
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.14 lbs

Technical Specs

  • Finish Nickel Plated
  • Item Locking Pliers
  • Standards ASTM
  • Length 10"
  • Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Wire Cutter No
  • Features Hold Round, Profile and Flat Material Security, Heavy Duty Model, Adjustment Screw and Release Lever, One-Hand Operation, High Clamping Pressure
  • Handle Type Plain Grip
  • Jaw Capacity 0" to 2-1/4"
  • Jaw Length 1-57/64"
  • Jaw Thickness 29/64"
  • Jaw Width 2-1/4"
  • Plier Jaw Style Double Prism

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list