Skip Content
LOCKING PLG,L6-15P,15A,250V,1-1/2HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LOCKING PLG,L6-15P,15A,250V,1-1/2HP

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE29TK21
  • Mfr. Model # 29TK21
  • UNSPSC # 39121403
  • CATALOGUE PAGE # 1358
  • Shipping Weight 0.13 lbs

Technical Specs

  • HP 1.5
  • Item Locking Plug
  • Number of Poles 2
  • Number of Wires 3
  • Phase 1
  • Standards UL, cUL
  • Material Nylon
  • Cord Size 0.300" - 0.650"
  • Special Features Corrosion Resistant
  • IP Rating 20
  • Wiring Style Standard
  • Shrouded / Non-Shrouded Non-Shrouded
  • Antimicrobial No
  • Corrosion Resistant Yes
  • NEMA Plug Configuration - Plugs and Receptacles L6-15P
  • Grade - Plugs and Receptacles Industrial
  • Amps - Plugs and Receptacles 15
  • Voltage - Plugs and Receptacles 250 VAC
  • Color - Plugs and Receptacles Black/White
  • Item - Plugs and Receptacles Locking Plug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list