Skip Content
LOCKING LID SUPPORT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKING LID SUPPORT

SUGATSUNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4CRL6
  • Mfr. Model # 4CRL6
  • UNSPSC # 31162501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Locking Lid Support
  • Finish Satin
  • Load Capacity (Lb.) 66
  • Package Quantity 1
  • Material 304 Stainless Steel
  • Hardware Not Included
  • Min. Opening Depth (In.) 2
  • Min. Opening Width (In.) 8
  • Max. Angle (Deg.) 90

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list