Skip Content
LOCKING FORK TERMINAL,#8,RED,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKING FORK TERMINAL,#8,RED,PK 100

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C918
  • Mfr. Model # 24C918
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 1378
  • Shipping Weight 0.273 lbs

Product Details

Locking Fork Terminal, Terminal Type Double Crimp Insulated, Insulation Type Vinyl, Color Code Red, Connection Type Crimp, Wire Range 22 to 16 AWG, Stud Size #8, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.846, Seam Butted, Connection Ma

Technical Specs

  • Features Plus Copper Sleeve
  • Item Locking Fork Terminal
  • Max. Voltage 600
  • Max. Temp. 221 Degrees F
  • Overall Length 0.846
  • Terminal Type Double Crimp Insulated
  • Insulation Type Vinyl
  • Wire Range 22 - 16 AWG
  • Standards UL/cUL E96029, CSA
  • Seam Butted
  • Stud Size #8
  • Connection Material Copper
  • Connection Type Crimp
  • Insulation Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list