Skip Content
LOCKING FORK TERMINAL,#8,RED,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKING FORK TERMINAL,#8,RED,PK 100

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C768
  • Mfr. Model # 24C768
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 1378
  • Shipping Weight 0.276 lbs

Product Details

Locking Fork Terminal, Terminal Type Double Crimp Insulated, Insulation Type Nylon, Color Code Red, Connection Type Crimp, Wire Range 22 to 16 AWG, Stud Size #8, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.866, Seam Butted, Connection Ma

Technical Specs

  • Features Plus Copper Sleeve
  • Item Locking Fork Terminal
  • Max. Temp. 221 Degrees F
  • Max. Voltage 600
  • Overall Length 0.866
  • Terminal Type Double Crimp Insulated
  • Insulation Type Nylon
  • Wire Range 22 - 16 AWG
  • Seam Butted
  • Standards UL/cUL E96029
  • Stud Size #8
  • Connection Material Copper
  • Connection Type Crimp
  • Insulation Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list