Skip Content
LOCKING FORK TERMINAL,#6,YELLOW,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LOCKING FORK TERMINAL,#6,YELLOW,PK

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C953
  • Mfr. Model # 24C953
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 1378
  • Shipping Weight 0.324 lbs

Product Details

Locking Fork Terminal, Terminal Type Double Crimp Insulated, Insulation Type Vinyl, Color Code Yellow, Connection Type Crimp, Wire Range 12 to 10 AWG, Stud Size #6, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 1.012, Seam Butted, Connection

Technical Specs

  • Max. Temp. 221 Degrees F
  • Item Locking Fork Terminal
  • Features Plus Copper Sleeve
  • Insulation Type Vinyl
  • Max. Voltage 600
  • Terminal Type Double Crimp Insulated
  • Overall Length 1.012
  • Wire Range 12 - 10 AWG
  • Standards UL/cUL E96029, CSA
  • Stud Size #6
  • Connection Material Copper
  • Connection Type Crimp
  • Seam Butted
  • Insulation Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list