Skip Content
LOCKING FORK TERMINAL,#6,BLUE,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKING FORK TERMINAL,#6,BLUE,PK 10

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C935
  • Mfr. Model # 24C935
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 1378
  • Shipping Weight 0.269 lbs

Product Details

Locking Fork Terminal, Terminal Type Double Crimp Insulated, Insulation Type Vinyl, Color Code Blue, Connection Type Crimp, Wire Range 16 to 14 AWG, Stud Size #6, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.846, Seam Butted, Connection M

Technical Specs

  • Features Plus Copper Sleeve
  • Item Locking Fork Terminal
  • Max. Temp. 221 Degrees F
  • Max. Voltage 600
  • Terminal Type Double Crimp Insulated
  • Insulation Type Vinyl
  • Overall Length 0.846
  • Standards UL/cUL E96029, CSA
  • Seam Butted
  • Wire Range 16 - 14 AWG
  • Connection Material Copper
  • Stud Size #6
  • Connection Type Crimp
  • Insulation Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list