Skip Content
LOCKING FORK TERMINAL,#10,RED,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKING FORK TERMINAL,#10,RED,PK 10

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C919
  • Mfr. Model # 24C919
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 1378
  • Shipping Weight 0.311 lbs

Product Details

Locking Fork Terminal, Terminal Type Double Crimp Insulated, Insulation Type Vinyl, Color Code Red, Connection Type Crimp, Wire Range 22 to 16 AWG, Stud Size #10, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.846, Seam Butted, Connection M

Technical Specs

  • Features Plus Copper Sleeve
  • Item Locking Fork Terminal
  • Max. Temp. 221 Degrees F
  • Max. Voltage 600
  • Overall Length 0.846
  • Insulation Type Vinyl
  • Terminal Type Double Crimp Insulated
  • Wire Range 22 - 16 AWG
  • Seam Butted
  • Standards UL/cUL E96029, CSA
  • Connection Material Copper
  • Connection Type Crimp
  • Stud Size #10
  • Insulation Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list