LOCKING FORK TERMINAL,#10,BLUE,PK100
LOCKING FORK TERMINAL,#10,BLUE,PK100
POWER FIRST
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Locking Fork Terminal, Terminal Type Double Crimp Insulated, Insulation Type Vinyl, Color Code Blue, Connection Type Crimp, Wire Range 16 to 14 AWG, Stud Size #10, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.846, Seam Butted, Connection
Technical Specs
- Item Locking Fork Terminal
- Stud Size #10
- Connection Material Copper
- Insulation Type Vinyl
- Terminal Type Double Crimp Insulated
- Insulation Colour Blue
- Standards UL/cUL E96029, CSA
- Connection Type Crimp
- Overall Length 0.846
Alternate Products
-
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.06
/ PACKAGE
Related Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.23
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$94.20
/ EACH