Skip Content
LOCKING FEMALE FLGD RCPT NEMA L8-30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LOCKING FEMALE FLGD RCPT NEMA L8-30

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL2646
  • Mfr. Model # HBL2646
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Item Flanged Receptacle
  • HP 5
  • Colour White
  • Number of Poles 2
  • Number of Wires 3
  • Phase 1
  • NEMA Configuration L8-30R
  • Voltage 480
  • Amps 30
  • Material Nylon
  • Mounting Type Flush Mount
  • Grade Industrial
  • NEMA Rating 4X, 12
  • Standards UL/CSA
  • Special Features With Cover
  • IP Rating 20
  • Wiring Style Standard
  • Shrouded / Non-Shrouded Non-Shrouded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list