LOCKING FEMALE FLGD RCPT NEMA L18-3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LOCKING FEMALE FLGD RCPT NEMA L18-3

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL2756
  • Mfr. Model # HBL2756
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour White
  • Number of Poles 4
  • HP 3
  • Item Flanged Inlet
  • Number of Wires 4
  • Phase 3
  • NEMA Configuration L18-30P
  • Amps 30
  • Voltage 120/208
  • Material Nylon
  • Grade Industrial
  • Mounting Type Flush Mount
  • NEMA Rating 4X, 12
  • Special Features With Cover
  • Standards UL
  • IP Rating 20
  • Shrouded / Non-Shrouded Non-Shrouded
  • Wiring Style Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list