Skip Content
LOCKING CYLINDER CAP,7-1/2 X 3-1/8, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LOCKING CYLINDER CAP,7-1/2 X 3-1/8,

SAFTCART

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5WXJ7
  • Mfr. Model # 5WXJ7
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.55 lbs

Technical Specs

  • Colour Yellow
  • Includes Padlock
  • Item Locking Cylinder Cap
  • Material Steel
  • Size 7-1/2 x 3-1/8" x 7 UN

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list