Skip Content
LOCKING CONNECTOR,L7-20R,2P,3W,1PH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LOCKING CONNECTOR,L7-20R,2P,3W,1PH

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5HYP2
  • Mfr. Model # 5HYP2
  • UNSPSC # 39121421
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • HP 2
  • Number of Poles 2
  • Item Connector
  • Colour Black/White
  • Number of Wires 3
  • Phase Single
  • Cord Size 0.38 - 0.72"
  • NEMA Configuration L7-20R
  • Grade Industrial
  • NEMA Rating WD-6
  • Voltage 277VAC
  • Amps 20
  • Standards UL,CSA,NOM

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List