Skip Content
LOCKING CONNECTOR,L21-20R,4P,5W,3PH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LOCKING CONNECTOR,L21-20R,4P,5W,3PH

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5HYR1
  • Mfr. Model # 5HYR1
  • UNSPSC # 39121421
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • HP 2
  • Item Connector
  • Number of Wires 5
  • Number of Poles 4
  • Phase Three
  • Cord Size 0.56 - 0.77"
  • NEMA Rating WD-6
  • Standards UL,CSA,NOM
  • Material Impact Modified Nylon
  • IP Rating Not Rated
  • Wiring Style Standard
  • Antimicrobial No
  • Shrouded / Non-Shrouded Non-Shrouded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list