Skip Content
LOCKING CONNECTOR,FLAT CABLE,L21-30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKING CONNECTOR,FLAT CABLE,L21-30

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1DNW3
  • Mfr. Model # 1DNW3
  • UNSPSC # 26121624
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Colour Black/White
  • Item Connector
  • HP 3
  • Number of Wires 5
  • Number of Poles 4
  • Grade Industrial/Commercial
  • Cord Size 0.35 - 1.15"
  • Phase 3
  • NEMA Rating L21-30R
  • Boot Code C
  • Standards UL/CSA
  • Amps 30
  • Voltage 120/208VAC
  • NEMA Configuration L21-30R
  • IP Rating 20

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List