Skip Content
LOCKING CONNECTOR,FLAT CABLE,L21-20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKING CONNECTOR,FLAT CABLE,L21-20

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1DNW1
  • Mfr. Model # 1DNW1
  • UNSPSC # 26121624
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • HP 2
  • Item Connector
  • Number of Poles 4
  • Number of Wires 5
  • Phase 3
  • Cord Size 0.35 - 1.15"
  • NEMA Rating L21-20R
  • Boot Code C
  • Standards UL/CSA
  • IP Rating 20
  • Material Nylon
  • Wiring Style Standard
  • Antimicrobial No
  • Shrouded / Non-Shrouded Non-Shrouded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list