Skip Content
LOCKING CONNECTOR,15 A,L7-15R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LOCKING CONNECTOR,15 A,L7-15R

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1PKL8
  • Mfr. Model # 1PKL8
  • UNSPSC # 39121421
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Colour Black/White
  • Number of Poles 2
  • Item Connector
  • Number of Wires 3
  • HP 2
  • Phase Single
  • Cord Size 0.24 - 0.70"
  • Grade Industrial
  • NEMA Configuration L7-15R
  • NEMA Rating WD-6
  • Voltage 277VAC
  • Standards UL Fed Spec WC-596/UL498/CSA C22.2 No. 42/NOM/NEMA/ANSI
  • Amps 15
  • Material Impact Modified Nylon
  • IP Rating Not Rated
  • Antimicrobial No
  • Wiring Style Standard
  • Shrouded / Non-Shrouded Non-Shrouded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list