Skip Content
LOCKING CONN,L6-15R,15A,250V,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

LOCKING CONN,L6-15R,15A,250V,BLACK

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE29TK20
  • Mfr. Model # 29TK20
  • UNSPSC # 39121421
  • CATALOGUE PAGE # 1358
  • Shipping Weight 0.16 lbs

Technical Specs

  • HP 1-1/2
  • Item Locking Connector
  • Number of Poles 2
  • Phase 1
  • Number of Wires 3
  • NEMA Rating L6-15R
  • Standards UL, cUL
  • Material Nylon
  • Cord Size 0.300" - 0.650"
  • Special Features Corrosion Resistant
  • IP Rating 20
  • Wiring Style Standard
  • Shrouded / Non-Shrouded Non-Shrouded
  • Antimicrobial No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list