LOCKING CONN,L14-20R,20A,125/250V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

LOCKING CONN,L14-20R,20A,125/250V

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE29TK29
  • Mfr. Model # 29TK29
  • UNSPSC # 39121421
  • CATALOGUE PAGE # 1358
  • Shipping Weight 0.42 lbs

Technical Specs

  • HP 2
  • Item Locking Connector
  • Number of Wires 4
  • Phase 1
  • Number of Poles 3
  • NEMA Rating L14-20R
  • Standards UL, cUL
  • Material Nylon/Polycarbonate
  • Cord Size 0.375" - 1.156"
  • IP Rating 20
  • Wiring Style Standard
  • Special Features Corrosion Resistant
  • Antimicrobial No
  • Shrouded / Non-Shrouded Non-Shrouded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list