Skip Content
LOCKING CHANNEL,WALL/DESK,7/8HX48L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKING CHANNEL,WALL/DESK,7/8HX48L

MASTER CASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1APU6
  • Mfr. Model # 1APU6
  • UNSPSC # 39121204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Height 7/8"
  • Colour Black
  • Length 48"
  • Item Locking Latch Channel
  • Material PVC
  • Width 1-1/2"
  • Opening Size 3/4 x 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list