LOCKING AIR BRAKE REPL KNOB, CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKING AIR BRAKE REPL KNOB, CHROME

NEFFCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MAMWDC2S
  • Mfr. Model # WDC2S
  • UNSPSC # 46171500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • For Use With Heavy-Duty Trucks & Buses with Bendix Commercial Push/Pull Controller Valve (PP-DC or MV-3) with Screw On Knob
  • Item Air Brake Lockout
  • Includes (2) Keys, (2) Adaptors
  • Material Chrome-Plated Aluminum
  • Dimensions 2-15/16" Dia. x 2-1/32" H
  • Green Certification or Other Recognition

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list