Skip Content
LOCKER WITH 6 DRAWERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER WITH 6 DRAWERS

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALFKL84786DBR-HT
  • Mfr. Model # FKL84786DBR-HT
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2032
  • Shipping Weight 236.0 lbs

Product Details

1 tier fort knox locker. 18 inch half height door. All-welded heavy-duty. Available in multiple sizes and configurations.

Technical Specs

  • Finish Powder Coated
  • Handle Type Recessed Lift Handle
  • Includes 2 shelves
  • Item Locker
  • Material 14 Gauge Door, 16 Gauge Body, 18 Gauge Back, Steel
  • Lock Type Not Included
  • Overall Depth 24"
  • Overall Width 18"
  • Overall Height 78"
  • Tier Single Tier
  • Hooks per Opening 2 Single, 1 Double
  • Opening Height 34"
  • Opening Depth 23"
  • Opening Width 15-1/4"
  • Assembled/Unassembled Assembled
  • Locker Configuration (1) Wide
  • Locker Door Type Solid
  • Colour Black and Red
  • Legs None
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list