Skip Content
LOCKER W12XD12XH82 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER W12XD12XH82

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALURB1228-2ASB-PT
  • Mfr. Model # URB1228-2ASB-PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 63.66 lbs

Technical Specs

  • Finish Powder Coated
  • Colour 729 Parchment
  • Handle Type Finger Pull
  • Includes Closed Base, Sloped Top, Padlocks
  • Item Wardrobe Locker
  • Overall Depth 12"
  • Material 16 Gauge Door, 24 Gauge Body, Steel
  • Lock Type Combination Padlock Included
  • Overall Height 82"
  • Tier Double Tier
  • Overall Width 12"
  • Hooks per Opening 2 Single, 1 Double
  • Opening Height 34"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Legs 6" Legs
  • Opening Depth 11"
  • Opening Width 9-1/4"
  • Assembled/Unassembled Assembled
  • Locker Configuration (1) Wide
  • Locker Door Type Louvered

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List