LOCKER FOR 8 VERTICAL LPG CYLINDERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKER FOR 8 VERTICAL LPG CYLINDERS

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT23010
  • Mfr. Model # 23010
  • UNSPSC # 24112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 95.0 lbs

Product Details

Cylinder locker for safe storage of 8 vertical 20 or 33-lb. LPG cylinders.

Technical Specs

  • Construction Aluminum
  • Item Cylinder Storage Locker
  • Standards OSHA, NFPA 58
  • Tank Dia. 20 or 33 lb.
  • Roof Material Aluminum
  • Cylinder Capacity 8
  • Colour Silver
  • Includes (2) Warning and (2) Identification Labels
  • Safety Cabinet Standards OSHA, NFPA 30
  • Rated For Flammable Storage Yes
  • Safety Storage Application Cylinder Cabinet
  • Width 30"
  • Depth 32"
  • Height 65"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list