Skip Content
LOCKER VERTICAL 10-20 CYLINDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER VERTICAL 10-20 CYLINDER

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT23007
  • Mfr. Model # 23007
  • UNSPSC # 24112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 175.0 lbs

Technical Specs

  • Colour Silver
  • Item Vertical Cylinder Storage Cabinet
  • Cylinder Capacity 20 Vertical
  • Standards OSHA/nfpa 58
  • Includes (2) Warning and (2) Identification Labels
  • Construction Welded Aluminum
  • Overall Depth 32"
  • Overall Height 65"
  • Overall Width 60"
  • Safety Cabinet Application Cylinder Cabinet
  • Roof Material Aluminum
  • Safety Cabinet Standards OSHA, NFPA 30
  • Rated For Flammable Storage Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list