Skip Content
LOCKER VENT HD 6-TIER 3-WIDE KNOCK- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKER VENT HD 6-TIER 3-WIDE KNOCK-

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALU3288-6HDV-HG
  • Mfr. Model # U3288-6HDV-HG
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2055
  • Shipping Weight 306.0 lbs

Product Details

Heavy-duty ventilated locker, six tier assembled, Hallowell gray in color, 3 wide, 3 opening, number plate included, prepared for use with either a built in lock or a padlock, locks not included.

Technical Specs

  • Finish Powder Coated
  • Colour 725 Hallowell Gray
  • Material 14 Gauge Door, 16 Gauge Body, 18 Gauge Back, Steel
  • Handle Type SS Recessed Lift
  • Item Box Locker
  • Overall Depth 18"
  • Lock Type Not Included
  • Overall Height 78"
  • Overall Width 36"
  • Tier Six Tier
  • Opening Height 10-1/2"
  • Legs 6" Legs
  • Hooks per Opening None
  • Opening Depth 17"
  • Opening Width 9-1/4"
  • Assembled/Unassembled Unassembled
  • Locker Configuration (3) Wide
  • Locker Door Type Ventilated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list