Skip Content
LOCKER VENT. HD 6 TIER 3-WIDE ASSMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER VENT. HD 6 TIER 3-WIDE ASSMB

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALU3288-6HDV-A-PT
  • Mfr. Model # U3288-6HDV-A-PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 306.0 lbs

Product Details

Heavy-duty ventilated locker, six tier assembled, Hallowell gray in color, 1 wide, 18 opening, number plate included, prepared for use with either a built in lock or a padlock, locks not included.

Technical Specs

  • Colour 729 Parchment
  • Handle Type SS Recessed Lift
  • Finish Powder Coated
  • Item Box Locker
  • Overall Height 78"
  • Lock Type Not Included
  • Material 14 Gauge Door, 16 Gauge Body, 18 Gauge Back, Steel
  • Overall Depth 18"
  • Overall Width 36"
  • Tier Six Tier
  • Legs 6" Legs
  • Opening Height 10-1/2"
  • Green Environmental Attribute Recycled Content
  • Hooks per Opening None
  • Opening Depth 17"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Width 9-1/4"
  • Assembled/Unassembled Assembled
  • Locker Configuration 3 Wide
  • Locker Door Type Ventilated

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List