Skip Content
LOCKER VENT HD 2-TIER 3-WIDE KNOCK- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER VENT HD 2-TIER 3-WIDE KNOCK-

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALU3288-2HDV-HG
  • Mfr. Model # U3288-2HDV-HG
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2055
  • Shipping Weight 252.0 lbs

Product Details

Heavy-duty ventilated locker, double tier knock down, Hallowell gray in color, 3 wide, 3 opening, number plate included, prepared for use with either a built in lock or a padlock, locks not included.

Technical Specs

  • Colour 725 Hallowell Gray
  • Finish Powder Coated
  • Handle Type SS Recessed Lift
  • Material 14 Gauge Door, 16 Gauge Body, 18 Gauge Back, Steel
  • Item Wardrobe Locker
  • Lock Type Not Included
  • Overall Height 78"
  • Overall Depth 18"
  • Overall Width 36"
  • Tier Double Tier
  • Hooks per Opening 2 Single, 1 Double
  • Legs 6" Legs
  • Opening Height 34"
  • Opening Depth 17"
  • Locker Configuration (3) Wide
  • Opening Width 9-1/4"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Assembled/Unassembled Unassembled
  • Locker Door Type Ventilated
  • Includes Lock Hole Cover Plate and Number Plates Included
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list