Skip Content
LOCKER VENT HD 2-TIER 3-WIDE ASSY 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER VENT HD 2-TIER 3-WIDE ASSY 1

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALU3588-2HDV-A-HG
  • Mfr. Model # U3588-2HDV-A-HG
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2055
  • Shipping Weight 282.0 lbs

Product Details

Heavy-duty ventilated locker, single tier assembled, Hallowell gray in color, 3 wide, 6 opening, number plate included, prepared for use with either a built in lock or a padlock, locks not included.

Technical Specs

  • Colour 725 Hallowell Gray
  • Finish Powder Coated
  • Handle Type SS Recessed Lift
  • Material 14 Gauge Door, 16 Gauge Body, 18 Gauge Back, Steel
  • Item Wardrobe Locker
  • Overall Depth 18"
  • Lock Type Not Included
  • Overall Height 78"
  • Tier Double Tier
  • Overall Width 45"
  • Hooks per Opening 2 Single, 1 Double
  • Opening Height 34"
  • Legs 6" Legs
  • Opening Width 12-1/4"
  • Opening Depth 17"
  • Assembled/Unassembled Assembled
  • Locker Door Type Ventilated
  • Locker Configuration (3) Wide

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list