Skip Content
LOCKER VENT. HD 2 TIER 1-WIDE K.D. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER VENT. HD 2 TIER 1-WIDE K.D.

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALU1288-2HDV-PT
  • Mfr. Model # U1288-2HDV-PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 99.0 lbs

Product Details

Heavy-duty ventilated locker, double tier knock down, Hallowell gray in color, 1 wide, 2 opening, number plate included, prepared for use with either a built in lock or a padlock, locks not included.

Technical Specs

  • Finish Powder Coated
  • Colour 729 Parchment
  • Handle Type SS Recessed Lift
  • Material 14 Gauge Door, 16 Gauge Body, 18 Gauge Back, Steel
  • Lock Type Not Included
  • Overall Height 78"
  • Item Wardrobe Locker
  • Overall Depth 18"
  • Overall Width 12"
  • Hooks per Opening 2 Single, 1 Double
  • Green Environmental Attribute Recycled Content
  • Tier Double Tier
  • Opening Height 34"
  • Legs 6" Legs
  • Opening Width 9-1/4"
  • Opening Depth 17"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Locker Configuration 1 Wide
  • Assembled/Unassembled Unassembled
  • Locker Door Type Ventilated

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List